Shop All Lock Nuts
Newport Fasteners
Center-Lock Distorted Thread Reversible Lock Nut, 3/8"-16, Steel, Black Oxide, 1000 PK
Mfr # 841695
Zoro # G506329879
product price: $285.99
/pk 1000, $0.29/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Center-Lock Distorted Thread
- Material Steel
- Finish Black Oxide
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 841695
- Zoro # G506329879
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Reversible Lock Nut |
Hex Type | Standard Hex |
Lock Type | Center-Lock Distorted Thread |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Description
3/8-16 Two Way Reversible Hex Locknuts/Steel/Black Oxide , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 25/64 in Ht, 10 PK (U51090.062.0001)
- MIDWEST FASTENER #12-24 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (32071)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1/2 in Bore Dia., 50 PK (U36050.050.0001)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0776)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/8"-11, Steel, Zinc Plated, 500 PK (NB305176B-500)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 500 PK (621578-BR-500)
- NEWPORT FASTENERS Flexible Top Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 0.285 in Ht, 50 PK (999136)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 8, Yellow Zinc, 2 PK (247250)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, 100 PK (480081-PR-100)
- NEWPORT FASTENERS 9/16-18 Light Hex Standard/NE Nylon Insert Locknuts/Steel/Zinc , 200PK (712281)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 7/8 in Ht, 20 PK (12P623)
- Newport Fasteners Lock Nuts