Shop All Captive Panel Screws
Newport Fasteners
Captive Panel Screw, #8-32 Thrd Sz, Plain Steel
Mfr # 196149
Zoro # G306302577
product price: $119.99
/pk 20, $6.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #8-32
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 196149
- Zoro # G306302577
- Country of Origin Unknown
- Category Captive Panel Screws
Dimensions
Thread Size | #8-32 |
Details
System of Measurement | Inch |
Drive | Slotted |
Material | Steel |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Panel Screw-Retractable Flare-In Sytle-Slotted Recess, #8-32 x0.125 x0.310 ., 20PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Steel Dropin Single Lag Shield, 3/8" Dia, 1-9/16" L, Stainless Steel Plain, 50 PK (06206-PWR)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 50 PK (50331)
- AMERICAN SOCKETS 3/16X5/8 DOWEL PIN BRIGHT FINISH PLAIN (1010PDB)
- FASTENATION Cinch Strap, No Adhesive, 18 in, 1 in Wd, Black, 10 PK (1X18KVVS)
- NEWPORT FASTENERS Captive Panel Screw, #6-32 Thrd Sz, Plain Steel (196459)
- NEWPORT FASTENERS Captive Panel Screw, #6-32 Thrd Sz, Plain Steel (195993)
- NEWPORT FASTENERS Captive Panel Screw, #10-32 Thrd Sz, Plain Steel (196204)
- NEWPORT FASTENERS Captive Panel Screw, #8-32 Thrd Sz, Plain Steel (196468)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 7/8 in Lg, 3/16 in Thrd Lg, Knurled, Passivated (114118-875-SS)
- ZORO SELECT Captive Panel Screw, 632X.430X.187 Thrd Sz, 0.43 in Lg, Black (196286)
- HARDWARE RESOURCES Double Bolt for 19 mm (3/4") Center Panel (6C19)
- Newport Fasteners Captive Panel Screws