Shop All Captive Panel Screws
Newport Fasteners
Captive Panel Screw, #6-32 Thrd Sz, Black Steel
Mfr # 196130
Zoro # G306302553
product price: $132.99
/pk 20, $6.65/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Steel
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 196130
- Zoro # G306302553
- Country of Origin Unknown
- Category Captive Panel Screws
Dimensions
Thread Size | #6-32 |
Details
System of Measurement | Inch |
Drive | Slotted |
Material | Steel |
Finish | Black |
Item | Captive Panel Screw |
Description
Captive Panel Screw-Retractable Flare-In Sytle-Slotted Recess, #6-32 x0.250 x0.430 ., 20PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Hex Head Cap Screw, Plain Nylon, 2 in L (A8010200232)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 3/4 in L, Steel, Plain Finish, 50 PK (U08350.031.0075)
- ZORO SELECT Ultrasonic Insert, #8-32, 21/64 in L, 0.22 in Insert Dia., 0.22 in Tapered End Dia., Brass, 100 PK (FL-832-HI-PK100)
- ZORO SELECT U-Drive Screw, #00 Thread Size, Zinc Plated Steel, 3/100 Head Ht, 1/4 in Lg, 100 PK (DS-00004-100)
- NEWPORT FASTENERS Captive Panel Screw, #8-32 Thrd Sz, Plain Steel (196468)
- NEWPORT FASTENERS Captive Panel Screw, #6-32 Thrd Sz, Plain Steel (195993)
- NEWPORT FASTENERS Captive Panel Screw, #10-32 Thrd Sz, Plain Steel (196204)
- NEWPORT FASTENERS Captive Panel Screw, #6-32 Thrd Sz, Plain Steel (196459)
- ZORO SELECT Captive Panel Screw, 5/16-18X1 1/4 Thrd Sz, 1-1/4 in Lg, Flush, Plain Steel (3120SCN300)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 19/32 in Lg, 7/32 in Thrd Lg, Smooth, Passivated (604H)
- ITW Cab Screw, #8 Thrd Sz, 1-1/4 in Lg (100069)
- Newport Fasteners Captive Panel Screws