Shop All Captive Panel Screws
Newport Fasteners
Captive Panel Screw, #10-32 Thrd Sz, Black Steel
Mfr # 196198
Zoro # G006302563
product price: $134.99
/pk 20, $6.75/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Material Steel
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 196198
- Zoro # G006302563
- Country of Origin Unknown
- Category Captive Panel Screws
Dimensions
Thread Size | #10-32 |
Details
System of Measurement | Inch |
Drive | Slotted |
Material | Steel |
Finish | Black |
Item | Captive Panel Screw |
Description
Captive Panel Screw-Retractable Flare-In Sytle-Slotted Recess, #10-32 x0.125 x0.310 ., 20PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.500" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0500)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, 18-8 Stainless Steel, Polished (SEN038)
- AMPG Shoulder Screw, 2A Thr Sz, 1/4 in Thr Lg, 1/4 in Shoulder Lg, Alloy Steel (STR41414C04)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (1WU70)
- NEWPORT FASTENERS Captive Panel Screw, #6-32 Thrd Sz, Plain Steel (195993)
- NEWPORT FASTENERS Captive Panel Screw, #10-32 Thrd Sz, Plain Steel (196204)
- NEWPORT FASTENERS Captive Panel Screw, #8-32 Thrd Sz, Plain Steel (196468)
- NEWPORT FASTENERS Captive Panel Screw, #6-32 Thrd Sz, Plain Steel (196459)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0442-SS)
- ZORO SELECT Captive Panel Screw, M3.5-0.60 Thrd Sz, 13 mm Lg, 5 1/2 mm Thrd Lg, Knurled, Plain (MPS7)
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 21/32 in Lg, 9/32 in Thrd Lg, Knurled, Plain (100SS440)
- Newport Fasteners Captive Panel Screws