Shop All Cap Nuts & Acorn Nuts
Newport Fasteners
Cap Nut, M6-1.00, 18-8 Stainless Steel, 1000 PK
Mfr # 344799
Zoro # G606301201
product price: $465.99
/pk 1000, $0.47/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Standards DIN 986
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 344799
- Zoro # G606301201
- Country of Origin Unknown
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M6-1.00 |
Details
Item | Cap Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 986 |
System of Measurement | Metric |
Description
M6-1.0 Nylon Insert Dome Cap Locknuts/18-8 Stainless Steel/DIN 986 , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/16"-18 Hex Head Cap Screw, Plain Steel, 1 in L (A0030200100)
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Plain Finish, 4 PK (1582)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.016.0125)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (Z0650)
- NEWPORT FASTENERS Low Crown Acorn Nut, 1/4"-20, Steel, Black Oxide, 0.338 in H, 2000 PK (111549)
- NEWPORT FASTENERS Cap Nut, 3/8"-16, Zamac, Zinc Alloy, 17/32 in H, 500 PK (981653)
- NEWPORT FASTENERS Acorn Nut, 3/8"-16, Stainless Steel, 0.62 in H, 100 PK (460348-PR-100)
- NEWPORT FASTENERS Acorn Nut, #8-32, 18-8 Stainless Steel, 0.34 in H, 4000 PK (104365-BR-4000)
- NEWPORT FASTENERS Low Crown Acorn Nut, 1/4"-20, Steel, Nickel Plated, 0.338 in H, 250 PK (903732-PR-250)
- NEWPORT FASTENERS Low Crown Acorn Nut, 3/4"-10, Steel, Nickel Plated, 1.12 in H, 100 PK (832433)
- ZORO SELECT Cap Nut, 1/2", Steel, Zinc Plated, 0.645 in H, 10 PK (138263000)
- Newport Fasteners Cap Nuts & Acorn Nuts