Shop All Cap Nuts & Acorn Nuts
Newport Fasteners
Cap Nut, 3/8"-16, Zamac, Zinc Alloy, 17/32 in H, 500 PK
Mfr # 981653
Zoro # G506305408
product price: $813.99
/pk 500, $1.63/ea
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zamac
- Finish Zinc Alloy
- Overall Height 17/32 in
- Hex Width 0.632 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 981653
- Zoro # G506305408
- Country of Origin Unknown
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Height | 17/32 in |
Hex Width | 0.632 in |
Details
Item | Cap Nut |
Material | Zamac |
Finish | Zinc Alloy |
System of Measurement | Inch |
Description
3/8-16 Washer-Based Acorn Nuts/Closed End/Diecast Zinc Alloy , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Advanced Corrosion Resistance Steel, 2-3/4 in L, 25 PK (UST235773)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Black Steel Pan Head Torx Drive, 25 PK (36887)
- ZORO SELECT Spring Pin, Slot, 5/16x5/64 L, Pk100 (5BU77)
- SENCO Collated Finishing Nail, 1-1/2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees, 4000 PK (DA17EABN)
- NEWPORT FASTENERS Cap Nut, #10-24, Zamac, Zinc Alloy, 0.291 in H, 1000 PK (678463)
- NEWPORT FASTENERS Low Crown Cap Nut, M3-0.50, Stainless Steel, 6 mm H, 4000 PK (753115)
- NEWPORT FASTENERS Acorn Nut, 3/4"-10, 18-8 Stainless Steel, 1.16 in H, 25 PK (770546-PR-25)
- NEWPORT FASTENERS Low Crown Acorn Nut, 3/4"-10, Steel, Nickel Plated, 1.12 in H, 100 PK (832433)
- NEWPORT FASTENERS Low Crown Acorn Nut, 1/4"-20, Steel, Nickel Plated, 0.338 in H, 250 PK (903732-PR-250)
- NEWPORT FASTENERS Acorn Nut, 3/8"-16, Stainless Steel, 0.62 in H, 100 PK (460348-PR-100)
- KIPP Cap Nut, M6, Stainless Steel, Polished, 9 mm H (K1332.06)
- Newport Fasteners Cap Nuts & Acorn Nuts