Shop All Spring Nuts & Cage Nuts
Newport Fasteners
Cage Nut, 1/4"-20, 18-8 Stainless Steel, Plain Finish, 500 PK
Mfr # 646913
Zoro # G106372251
Free Shipping & Returns
$1,132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Panel Thickness 0.025 in
- Maximum Panel Thickness 0.063 in
- Nut Material 18-8 Stainless Steel
- Nut Finish Plain
- Overall Width 0.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 646913
- Zoro # G106372251
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Width | 0.53 in |
Details
Item | Cage Nut |
Minimum Panel Thickness | 0.025 in |
Maximum Panel Thickness | 0.063 in |
Nut Material | 18-8 Stainless Steel |
Nut Finish | Plain |
System of Measurement | Inch |
Description
1/4-20 Cage Nuts/Stainless Steel/C7988SS-1420-27/Panel Range: .025-.063, 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 8-1/2 in L (U01000.100.0850)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 3 in L, 6 PK (77106)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.75 in L, Aluminum Body, 100 PK (42A0612-EA-100)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Wd, 6 5/8 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.037.0251)
- NEWPORT FASTENERS Cage Nut, #10-24, 18-8 Stainless Steel, Plain Finish, 500 PK (628074)
- NEWPORT FASTENERS Cage Nut, M6-1.00, Steel, Zinc Plated Finish (117532)
- NEWPORT FASTENERS Spring Nut, #10, U Shape, Steel, Not Graded, Black Phosphate Finish (236596)
- NEWPORT FASTENERS Spring Nut, #8-32, U Shape, Steel, Not Graded, Black Phosphate Finish (369129)
- NEWPORT FASTENERS Spring Nut, #10, J Shape, Steel, Not Graded, Black Phosphate Finish (381980)
- NEWPORT FASTENERS Spring Nut, #10, J Shape, Steel, Not Graded, Black Phosphate Finish (829132)
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Black Phosphate Finish, 2000 PK (215244)
- Newport Fasteners Spring Nuts & Cage Nuts