Shop All Nut Assortments
Newport Fasteners
C5207-014-4 Tinnerman Style U-Type Speed Clips/No Hole/Steel/Black Phosphate , 2000PK
Mfr # 914790
Zoro # G606368211
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 914790
- Zoro # G606368211
- Country of Origin Unknown
- Category Nut Assortments
Details
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Black Phosphate |
Description
C5207-014-4 Tinnerman Style U-Type Speed Clips/No Hole/Steel/Black Phosphate , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Round Head Slotted Drive, 48 PK (62075)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0050)
- ZORO SELECT Hex Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 300 PK (B51160.062.0002)
- SUMITOMO Hex Flat Machine Screw, Plain Steel (BFTX0409N)
- NEWPORT FASTENERS C45931-014-3B Tinnerman Style U-Type Speed Clips/No Hole/Steel/Zinc , 2000PK (762825)
- NEWPORT FASTENERS C27091-014-4 Tinnerman Style U-Type Speed Clips/No Hole/Steel/Black Phosphate , 2000PK (570128)
- NEWPORT FASTENERS C43806-014-4 Tinnerman Style U-Type Speed Clips/No Hole/Steel/Black Phosphate , 2000PK (837522)
- NEWPORT FASTENERS C22503-014-4 Tinnerman Style U-Type Speed Clips/No Hole/Steel/Black Phosphate , 2000PK (485358)
- BIG ROC TOOLS Big Roc Tools HN150 150Pc Hex Nut With Top Assortment (HN150)
- ZORO SELECT Zinc Plated Finish Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 600 pc. (WWG6KEPSZPGR)
- L.H. DOTTIE L.H. Dottie Assorted Hex Nut Kit (339)
- Newport Fasteners Nut Assortments