Shop All Nut Assortments
Newport Fasteners
C45931-014-3B Tinnerman Style U-Type Speed Clips/No Hole/Steel/Zinc , 2000PK
Mfr # 762825
Zoro # G106368179
product price: $554.99
/pk 2000, $0.28/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 762825
- Zoro # G106368179
- Country of Origin Unknown
- Category Nut Assortments
Details
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Zinc |
Description
C45931-014-3B Tinnerman Style U-Type Speed Clips/No Hole/Steel/Zinc , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 1-1/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121840)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 3/4 in Lg, 5 PK (TSFIX-100075P-005P)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 10 mm Ht, 100 PK (M12410.100.0001)
- TE-CO Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 175 mm, Steel, Black Oxide, 2 PK (60654)
- NEWPORT FASTENERS C27091-014-4 Tinnerman Style U-Type Speed Clips/No Hole/Steel/Black Phosphate , 2000PK (570128)
- NEWPORT FASTENERS C22503-014-4 Tinnerman Style U-Type Speed Clips/No Hole/Steel/Black Phosphate , 2000PK (485358)
- NEWPORT FASTENERS C43806-014-4 Tinnerman Style U-Type Speed Clips/No Hole/Steel/Black Phosphate , 2000PK (837522)
- W & E SALES CO MET THD CUT ASST*AVFP-249 (WEMET-501)
- ZORO SELECT Zinc Plated Finish Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 600 pc. (WWG6KEPSZPGR)
- AMPG Grommet Nut, No Drive, #10-32 Size, SS, Basic Material: Stainless Steel (Z4529)
- ZORO SELECT Grade 8 Yellow Zinc Finish Steel Nylon Insert Hex Lock Nut Assortment, 172 pc. (WWG14JXFSMGR)
- Newport Fasteners Nut Assortments