Shop All Nut Assortments
Newport Fasteners
C43806-014-3B Tinnerman Style U-Type Speed Clips/No Hole/Steel/Zinc , 2000PK
Mfr # 563062
Zoro # G306368191
product price: $568.99
/pk 2000, $0.28/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 563062
- Zoro # G306368191
- Country of Origin Unknown
- Category Nut Assortments
Details
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Zinc |
Description
C43806-014-3B Tinnerman Style U-Type Speed Clips/No Hole/Steel/Zinc , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0062)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 9 mm Shaft Dia, 10 PK (DE-8SA)
- MIDWEST FASTENER Hex Nut, #10-24, Silicon Bronze, 10 PK (39963)
- PRIME-LINE Socket Set Screw #10-32 X 1/4in Black Oxide Coated Steel 25PK (9182932)
- NEWPORT FASTENERS C45931-014-3B Tinnerman Style U-Type Speed Clips/No Hole/Steel/Zinc , 2000PK (762825)
- NEWPORT FASTENERS C27091-014-4 Tinnerman Style U-Type Speed Clips/No Hole/Steel/Black Phosphate , 2000PK (570128)
- NEWPORT FASTENERS C43806-014-4 Tinnerman Style U-Type Speed Clips/No Hole/Steel/Black Phosphate , 2000PK (837522)
- NEWPORT FASTENERS C22503-014-4 Tinnerman Style U-Type Speed Clips/No Hole/Steel/Black Phosphate , 2000PK (485358)
- AMPG Grommet Nut, No Drive, 1/4"-20 Size, Steel (Z4523)
- ZORO SELECT U Nut Assortment, 210 Pc (8176)
- TITAN FASTENERS 315 Piece Finished Hex Nut Assortment - 1/4" to 5/8" - Grade 2 - Coarse Thread (TFP6AAU315)
- Newport Fasteners Nut Assortments