Shop All Nut Assortments
Newport Fasteners
C22503-014-3B Tinnerman Style U-Type Speed Clips/No Hole/Steel/Zinc , 2000PK
Mfr # 847359
Zoro # G606368198
product price: $347.99
/pk 2000, $0.17/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 847359
- Zoro # G606368198
- Country of Origin Unknown
- Category Nut Assortments
Details
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Zinc |
Description
C22503-014-3B Tinnerman Style U-Type Speed Clips/No Hole/Steel/Zinc , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Yellow Finish, 5 PK (54174)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.5 in L, Aluminum Body, 100 PK (42A0608.0-EA100)
- TE-CO Eye Bolt With Shoulder, 3/8"-16, 3-3/8 in Shank, 3/8 in ID, Steel, black oxide (42942)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Black Anodized, 1 in OD (SO-9300)
- NEWPORT FASTENERS C43806-014-4 Tinnerman Style U-Type Speed Clips/No Hole/Steel/Black Phosphate , 2000PK (837522)
- NEWPORT FASTENERS C45931-014-3B Tinnerman Style U-Type Speed Clips/No Hole/Steel/Zinc , 2000PK (762825)
- NEWPORT FASTENERS C27091-014-4 Tinnerman Style U-Type Speed Clips/No Hole/Steel/Black Phosphate , 2000PK (570128)
- NEWPORT FASTENERS C22503-014-4 Tinnerman Style U-Type Speed Clips/No Hole/Steel/Black Phosphate , 2000PK (485358)
- AMPG Grommet Nut, No Drive, #10-32 Size, SS (Z4770)
- ZORO SELECT Zinc Plated Finish Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 600 pc. (WWG6KEPSZPGR)
- ALLSTAR 0.75-16 in. Left Hand Steel Jam Nuts, 10PK (ALL18263-10)
- Newport Fasteners Nut Assortments