Shop All Nut Assortments
Newport Fasteners
C20285-017-4 Tinnerman Style U-Type Speed Clips/No Hole/Steel/Black Phosphate , 2000PK
Mfr # 147936
Zoro # G306368184
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 147936
- Zoro # G306368184
- Country of Origin Unknown
- Category Nut Assortments
Details
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Black Phosphate |
Description
C20285-017-4 Tinnerman Style U-Type Speed Clips/No Hole/Steel/Black Phosphate , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Set Screw, M6-1Mm X 6Mm (1017949)
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.016.0062)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1 in Phillips Truss Machine Screw, Zinc Plated Steel (A0320160100TZ)
- ZORO SELECT Dowel Pin, Harden Stl, M5x22mm, PK50 (DP5005022-050P1)
- NEWPORT FASTENERS C27091-014-4 Tinnerman Style U-Type Speed Clips/No Hole/Steel/Black Phosphate , 2000PK (570128)
- NEWPORT FASTENERS C45931-014-3B Tinnerman Style U-Type Speed Clips/No Hole/Steel/Zinc , 2000PK (762825)
- NEWPORT FASTENERS C22503-014-4 Tinnerman Style U-Type Speed Clips/No Hole/Steel/Black Phosphate , 2000PK (485358)
- NEWPORT FASTENERS C43806-014-4 Tinnerman Style U-Type Speed Clips/No Hole/Steel/Black Phosphate , 2000PK (837522)
- ZORO SELECT Grade 8 Yellow Zinc Finish Steel Nylon Insert Hex Lock Nut Assortment, 172 pc. (WWG14JXFSMGR)
- ZORO SELECT Nut and Washer Assortment, 7 Sizes (CPS1NB14GR)
- ITW BEE LEITZKE Zinc Plated Finish Steel Standard Hex Nylon Insert Hex Lock Nut Assortment, 150 pcs. (WWG-DISP-LNUT150C-1)
- Newport Fasteners Nut Assortments