Shop All Blind Rivets
Newport Fasteners
Blind Rivet, Dome Head, 5/32 in Dia., 0.33 in L, Steel Body, 7000 PK
Mfr # 646565
Zoro # G006303713
product price: $2,954.99
/pk 7000, $0.42/ea
Free Shipping & Returns
$2,954.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 5/32 in
- Grip Range .02-.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 646565
- Zoro # G006303713
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Body Length | 0.33 in |
Drill Size | 5/32" |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | .02-.12 in |
System of Measurement | Inch |
Description
5/32" x .02"-.12" Closed End Blind Rivets/All Steel/Zinc/Barrel.330" , 7000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 x 20 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51320.080.0020)
- POWERS Wall-Dog Screw Anchor, 1-1/4" L, Steel (02316-PWR)
- AMPG Shoulder Screw, 1/4"-20 Thr Sz, 35 mm Thr Lg, 18 mm Shoulder Lg, Steel (Z4476-BX)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 5/32 in L, 0.22 in Insert Dia., 0.203 in Tapered End Dia., Brass (TH-M30-SV-PK1000)
- NEWPORT FASTENERS Drive Pin Rivet, Brazier Head, 1/8 in Dia., 3/16 in L, Aluminum Body, 1000 PK (957332)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 0.45 in L, Aluminum Body, 4000 PK (171249)
- NEWPORT FASTENERS Drive Pin Rivet, Liner Head, 3/16 in Dia., 7/32 in L, Aluminum Body, 1000 PK (478352)
- NEWPORT FASTENERS Drive Pin Rivet, Brazier Head, 1/4 in Dia., 11/16 in L, Aluminum Body, 1000 PK (799663)
- NEWPORT FASTENERS Drive Pin Rivet, Universal Head Head, 5/32 in Dia., 17/32 in L, Aluminum Body, 1000 PK (251064)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 250 PK (854163)
- ARROW FASTENER Rivet Short Alum 1/8X1/8In (RSA1/8)
- Newport Fasteners Blind Rivets