Shop All Blind Rivets
Newport Fasteners
Blind Rivet, Dome Head, 3/32 in Dia., 0.375 in L, Aluminum Body, 10000 PK
Mfr # 634723
Zoro # G706303624
product price: $814.99
/pk 10000, $0.08/ea
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/32 in
- Grip Range .12-.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 634723
- Zoro # G706303624
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/32 in |
Body Length | 0.375 in |
Drill Size | 3/32" |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | .12-.25 in |
System of Measurement | Inch |
Description
3/32" x .12"-.25" Standard Blind Rivets/All Aluminum/Barrel.375" , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 1 3/4 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MA94)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 35/64 in Ht, 25 PK (U01330.062.0002)
- ZORO SELECT Machine Screw Nut, 3/8"-16, Nylon, 6/6, Plain, 21/64 in Ht, 10 PK (0437516HN)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 5, Zinc Plated, 2-3/4 in Lg, 1-3/8 in Hex Wd, 2 PK (250193BG)
- NEWPORT FASTENERS Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.950 in L, Stainless Steel Body, 2000 PK (849478)
- NEWPORT FASTENERS Drive Pin Rivet, Universal Head Head, 5/16 in Dia., 9/16 in L, Aluminum Body, 1000 PK (674431)
- NEWPORT FASTENERS Drive Pin Rivet, Liner Head, 3/16 in Dia., 7/32 in L, Aluminum Body, 1000 PK (478352)
- NEWPORT FASTENERS Drive Pin Rivet, Universal Head Head, 3/8 in Dia., 3/8 in L, Steel Body, 1000 PK (810522)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 0.45 in L, Stainless Steel Body, 5000 PK (783219)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 0.45 in L, Aluminum Body, 4000 PK (171249)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 61/64 in L, Stainless Steel Body, 250 PK (U34142.018.0612)
- Newport Fasteners Blind Rivets