Shop All Blind Rivets
Newport Fasteners
Blind Rivet, Dome Head, 3/16 in Dia., 0.575 in L, Aluminum Body, 3500 PK
Mfr # 453709
Zoro # G606301393
product price: $609.99
/pk 3500, $0.17/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range .25-.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 453709
- Zoro # G606301393
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 0.575 in |
Drill Size | 3/16" |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | .25-.37 in |
System of Measurement | Inch |
Description
3/16" x .25"-.37" Standard Blind Rivets/All Aluminum/Max Barrel.575" , 3500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Thumb Screw, #10-32 Thread Size, Knurled, Zinc Plated Steel, .32" Head Ht (TS-302)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (U08210.031.0100)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (07369)
- ZORO SELECT Arch Barrel, 3/8"-16, 3/4 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1632)
- NEWPORT FASTENERS Drive Pin Rivet, Universal Head Head, 5/16 in Dia., 9/16 in L, Aluminum Body, 1000 PK (674431)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 0.45 in L, Stainless Steel Body, 5000 PK (783219)
- NEWPORT FASTENERS Drive Pin Rivet, Liner Head, 3/16 in Dia., 13/16 in L, Aluminum Body, 1000 PK (214443)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/4 in Dia., 0.625 in L, Steel Body, 1500 PK (480015)
- NEWPORT FASTENERS Drive Pin Rivet, Universal Head Head, 5/32 in Dia., 17/32 in L, Aluminum Body, 1000 PK (251064)
- NEWPORT FASTENERS Drive Pin Rivet, Tamper Proof Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 1000 PK (749161)
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.64 in L, Aluminum Body, 1000 PK (PAAK408)
- Newport Fasteners Blind Rivets