Shop All Blind Rivets
Newport Fasteners
Blind Rivet, Dome Head, 3/16 in Dia., 0.540 in L, Aluminum Body, 5000 PK
Mfr # 609751
Zoro # G306301464
product price: $717.99
/pk 5000, $0.14/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range .13-.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 609751
- Zoro # G306301464
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 0.540 in |
Drill Size | 3/16" |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | .13-.25 in |
System of Measurement | Inch |
Description
3/16" x .13"-.25" Closed End Blind Rivets/Aluminum Body/Steel Mandrel/Max Barrel.540" , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0200x5/8 ID, Pk10 (25153)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51030.050.0012)
- ZORO SELECT Square Rivet Washer, 3/32 in ID, 1/2 in OD, Steel, Zinc Plated Finish, 500 PK (U34365.009.0050)
- TITAN INDUSTRIAL SUPPLY External Snap Ring Assortment (SMPLSR)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 0.540 in L, Stainless Steel Body, 500 PK (184953)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 1.200 in L, Stainless Steel Body, 2000 PK (841034)
- NEWPORT FASTENERS Drive Pin Rivet, Tamper Proof Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 1000 PK (749161)
- NEWPORT FASTENERS Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.950 in L, Stainless Steel Body, 2000 PK (241115)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Steel Body, 1500 PK (985702)
- NEWPORT FASTENERS Drive Pin Rivet, Liner Head, 3/16 in Dia., 13/16 in L, Aluminum Body, 1000 PK (214443)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 0.362 in L, Stainless Steel Body, 500 PK (SSDSS53)
- Newport Fasteners Blind Rivets