Shop All Blind Rivets
Newport Fasteners
Blind Rivet, Dome Head, 1/8 in Dia., 0.650 in L, Aluminum Body, 7000 PK
Mfr # 438519
Zoro # G306301075
product price: $711.99
/pk 7000, $0.10/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 1/8 in
- Grip Range .37-.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 438519
- Zoro # G306301075
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 0.650 in |
Drill Size | 1/8" |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | .37-.50 in |
System of Measurement | Inch |
Description
1/8" x .37"-.50" Standard Blind Rivets/All Aluminum/Barrel.650" , 7000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-20, Brass, Nickel Plated, 3/8 in H, 25 PK (CPB062)
- MIDWEST FASTENER Elevator Bolt, 5/16"-18 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 8 PK (71307)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M10 Copper, Copper Finish, 15 PK (34664)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/8 in Dia., 0.275 in L, Copper Body, 10000 PK (710693)
- NEWPORT FASTENERS Drive Pin Rivet, Brazier Head, 1/4 in Dia., 11/16 in L, Aluminum Body, 1000 PK (799663)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/8 in Dia., 0.275 in L, Aluminum Body, 10000 PK (290140)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 1.200 in L, Stainless Steel Body, 2000 PK (841034)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 5/32 in Dia., 0.925 in L, Aluminum Body, 4000 PK (262416)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/8 in Dia., 0.316 in L, Stainless Steel Body, 1000 PK (948716)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABS-64LF)
- Newport Fasteners Blind Rivets