Shop All Blind Rivets
Newport Fasteners
Blind Rivet, Dome Head, 1/8 in Dia., 0.275 in L, Copper Body, 10000 PK
Mfr # 710693
Zoro # G606303601
product price: $1,550.99
/pk 10000, $0.16/ea
Free Shipping & Returns
$1,550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Copper
- Mandrel Material Steel
- Rivet Diameter 1/8 in
- Grip Range .06-.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 710693
- Zoro # G606303601
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 0.275 in |
Drill Size | 1/8" |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Copper |
Mandrel Material | Steel |
Grip Range | .06-.12 in |
System of Measurement | Inch |
Description
1/8" x .06"-.12" Standard Blind Rivets/Copper Body/Steel Mandrel/Barrel.275" , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.031.0250)
- AMERICAN SOCKETS 3/8-24X1 FINE SOCKET SET SCR CUP BLK OX (3816SSC)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x5/16, PK50 (U51260.037.0031)
- MALCO Sheet Metal Screw, #7 x 1/2 in, 1000 PK (HW7X1/2ZT)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 1.200 in L, Stainless Steel Body, 2000 PK (841034)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/8 in Dia., 0.212 in L, Stainless Steel Body, 1000 PK (827017)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/8 in Dia., 0.275 in L, Aluminum Body, 10000 PK (290140)
- NEWPORT FASTENERS Drive Pin Rivet, Liner Head, 3/16 in Dia., 13/16 in L, Aluminum Body, 1000 PK (214443)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/4 in Dia., 0.625 in L, Steel Body, 1500 PK (480015)
- NEWPORT FASTENERS Drive Pin Rivet, Tamper Proof Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 1000 PK (749161)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (AD64H200)
- Newport Fasteners Blind Rivets