Shop All Blind Rivets
Newport Fasteners
Blind Rivet, Dome Head, 1/8 in Dia., 0.275 in L, Aluminum Body, 10000 PK
Mfr # 290140
Zoro # G106301459
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 1/8 in
- Grip Range .06-.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 290140
- Zoro # G106301459
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 0.275 in |
Drill Size | 1/8" |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | .06-.12 in |
System of Measurement | Inch |
Description
1/8" x .06"-.12" Standard Blind Rivets/All Aluminum/Barrel.275" , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 8 in L, Steel Blue Ruspert, 10 PK (54917)
- RED HEAD Large Diameter Tapcon Concrete Screw, 5/8" Dia., Hex, 4" L, Steel Zinc Plated, 10 PK (LDT-5840)
- KIPP M8-1.25 x 25 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.08X25)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 1/4 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF052003GR)
- NEWPORT FASTENERS Drive Pin Rivet, Brazier Head, 3/16 in Dia., 9/16 in L, Aluminum Body, 1000 PK (802108)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/8 in Dia., 0.316 in L, Stainless Steel Body, 1000 PK (948716)
- NEWPORT FASTENERS Drive Pin Rivet, Universal Head Head, 3/8 in Dia., 3/8 in L, Steel Body, 1000 PK (810522)
- NEWPORT FASTENERS Blind Rivet, Countersunk Head, 3/16 in Dia., 0.575 in L, Aluminum Body, 5000 PK (617823)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/4 in Dia., 0.625 in L, Steel Body, 1500 PK (480015)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 1.200 in L, Stainless Steel Body, 2000 PK (841034)
- FPC 15PK MED SS Rivet (FPC64SS)
- Newport Fasteners Blind Rivets