Shop All Blind Rivets
Newport Fasteners
Blind Rivet, Dome Head, 1/8 in Dia., 0.212 in L, Stainless Steel Body, 1000 PK
Mfr # 827017
Zoro # G606303755
product price: $191.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Grip Range .02-.06 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 827017
- Zoro # G606303755
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 0.212 in |
Drill Size | 1/8" |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Stainless Steel |
Mandrel Material | Stainless Steel |
Grip Range | .02-.06 in |
System of Measurement | Inch |
Rivet Grade | 18-8 |
Description
1/8" x .02"-.06" Standard Blind Rivets/All Stainless/Barrel.212" , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (U01210.031.0300)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Coated, Full Round Head, 15 Degrees (C10P120D)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 100 PK (SMPOI-1000750-100P)
- L.H. DOTTIE Toggle Bolt, 2" L, Carbon Steel, 50 PK (TBC82)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Stainless Steel Body, 250 PK (766271)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/8 in Dia., 0.316 in L, Stainless Steel Body, 1000 PK (948716)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 0.325 in L, Stainless Steel Body, 500 PK (866436)
- NEWPORT FASTENERS Drive Pin Rivet, Brazier Head, 1/4 in Dia., 11/16 in L, Aluminum Body, 1000 PK (799663)
- NEWPORT FASTENERS Drive Pin Rivet, Liner Head, 3/16 in Dia., 13/16 in L, Aluminum Body, 1000 PK (214443)
- NEWPORT FASTENERS Drive Pin Rivet, Universal Head Head, 3/8 in Dia., 3/8 in L, Steel Body, 1000 PK (810522)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 6.0 mm Dia., Not Applicable L, Plastic Body, 25 PK (57721)
- Newport Fasteners Blind Rivets