Shop All Blind Rivets
Newport Fasteners
Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 250 PK
Mfr # 854163
Zoro # G006304000
product price: $290.99
/pk 250, $1.16/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Grip Range .12-.25 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 854163
- Zoro # G006304000
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 1/2 in |
Drill Size | 1/4" |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Stainless Steel |
Mandrel Material | Stainless Steel |
Grip Range | .12-.25 in |
System of Measurement | Inch |
Rivet Grade | 18-8 |
Description
1/4" x .12"-.25" Standard Blind Rivets/All Stainless/Barrel.500" , 250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lock Nut, 9/16"-12, Steel, Zinc Plated, 6 PK (60686)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 0.25 in Bore Dia., 100 PK (25RISS)
- MIDWEST FASTENER .054" x 1-3/4" Zinc Plated Steel Safety Pins 10PK (68367)
- ZORO SELECT 5/8"-11 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 25 pk. (U11140.062.0001)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Stainless Steel Body, 250 PK (766271)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/8 in Dia., 0.316 in L, Stainless Steel Body, 1000 PK (948716)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 0.540 in L, Stainless Steel Body, 500 PK (184953)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 0.45 in L, Aluminum Body, 4000 PK (171249)
- NEWPORT FASTENERS Drive Pin Rivet, Tamper Proof Head, 3/16 in Dia., 7/32 in L, Aluminum Body, 1000 PK (521511)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/8 in Dia., 0.275 in L, Aluminum Body, 10000 PK (290140)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 53/64 in L, Stainless Steel Body, 250 PK (U34180.018.0610)
- Newport Fasteners Blind Rivets