Shop All Blind Rivets
Newport Fasteners
Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Aluminum Body, 2000 PK
Mfr # 601483
Zoro # G106303781
product price: $694.99
/pk 2000, $0.35/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 1/4 in
- Grip Range .12-.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 601483
- Zoro # G106303781
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 1/2 in |
Drill Size | 1/4" |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | .12-.25 in |
System of Measurement | Inch |
Description
1/4" x .12"-.25" Closed End Blind Rivets/Aluminum Body/Steel Mandrel/Barrel.500" , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 100 PK (6DZA7)
- ZORO SELECT Wood Screw, #10, 1-3/16 in, Zinc Plated Steel Flat Head Torx Drive, 2000 PK (PHZ8.1.25 -2000PC)
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 10mm L, PK100 (M07840.060.0010)
- DEWALT Steel Dropin Single Lag Shield, 1/2" Dia, 1" L, Steel Zinc Plated, 50 PK (06337-PWR)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/8 in Dia., 0.212 in L, Stainless Steel Body, 1000 PK (827017)
- NEWPORT FASTENERS Blind Rivet, Countersunk Head, 3/16 in Dia., 0.575 in L, Aluminum Body, 5000 PK (617823)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 1.200 in L, Stainless Steel Body, 2000 PK (841034)
- NEWPORT FASTENERS Drive Pin Rivet, Brazier Head, 3/16 in Dia., 9/16 in L, Aluminum Body, 1000 PK (802108)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 0.540 in L, Stainless Steel Body, 500 PK (184953)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 0.45 in L, Stainless Steel Body, 5000 PK (783219)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U33192.018.0068)
- Newport Fasteners Blind Rivets