Shop All Blind Rivets
Newport Fasteners
Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Steel Body, 1500 PK
Mfr # 985702
Zoro # G306303734
product price: $690.99
/pk 1500, $0.46/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 1/4 in
- Grip Range .62-.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 985702
- Zoro # G306303734
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 1 in |
Drill Size | 1/4" |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | .62-.75 in |
System of Measurement | Inch |
Description
1/4" x .62"-.75" Standard Blind Rivets/All Steel/Zinc/Barrel1.000" , 1500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 1 in Low Carbon Steel, Hot Dipped Galvanized Finish (Z8884-HDG)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Plain (K2002-SS)
- ZORO SELECT Socket Set Screw, Flat, M6x1mmx5mm, PK100 (SS3S06005-100P1)
- ZORO SELECT Dowel Pin, Plain, 10mm Dia. x 50mm L., PK25 (M39080.100.0050)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/4 in Dia., 0.625 in L, Steel Body, 1500 PK (480015)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 0.575 in L, Aluminum Body, 3500 PK (453709)
- NEWPORT FASTENERS Drive Pin Rivet, Universal Head Head, 5/32 in Dia., 17/32 in L, Aluminum Body, 1000 PK (251064)
- NEWPORT FASTENERS Blind Rivet, Countersunk Head, 3/16 in Dia., 0.575 in L, Aluminum Body, 5000 PK (617823)
- NEWPORT FASTENERS Drive Pin Rivet, Universal Head Head, 3/8 in Dia., 9/32 in L, Steel Body, 1000 PK (191522)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/8 in Dia., 0.275 in L, Copper Body, 10000 PK (710693)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.44 in L, Aluminum Body, 1000 PK (AD64BS)
- Newport Fasteners Blind Rivets