Shop All Blind Rivets
Newport Fasteners
Blind Rivet, Countersunk Head, 5/32 in Dia., 0.675 in L, Aluminum Body, 6000 PK
Mfr # 485559
Zoro # G506301509
product price: $1,089.99
/pk 6000, $0.18/ea
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Steel
- Grip Range .37-.50 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 485559
- Zoro # G506301509
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Body Length | 0.675 in |
Drill Size | 5/32" |
Details
Item | Blind Rivet |
Head Type | Countersunk |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | .37-.50 in |
System of Measurement | Inch |
Description
5/32" x .37"-.50" Countersunk Blind Rivets/Aluminum Body/Steel Mandrel/Barrel.675" , 6000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1 in, 410 Stainless Steel Flat Head Square Drive, 500 PK (779130-500)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 20 PK (PFM1411760)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07000.060.0030)
- GYFORD Single Bottle Wine Peg Kit (WPK-SINGLE)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/8 in Dia., 0.212 in L, Stainless Steel Body, 1000 PK (827017)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 250 PK (854163)
- NEWPORT FASTENERS Drive Pin Rivet, Brazier Head, 1/8 in Dia., 3/16 in L, Aluminum Body, 1000 PK (957332)
- NEWPORT FASTENERS Blind Rivet, Countersunk Head, 3/16 in Dia., 0.575 in L, Aluminum Body, 5000 PK (617823)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Steel Body, 1500 PK (985702)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 0.45 in L, Aluminum Body, 4000 PK (171249)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 11/32 in L, Stainless Steel Body, 500 PK (U34180.012.0043)
- Newport Fasteners Blind Rivets