Shop All Blind Rivets
Newport Fasteners
Blind Rivet, Countersunk Head, 3/16 in Dia., 0.575 in L, Aluminum Body, 5000 PK
Mfr # 617823
Zoro # G006301528
product price: $721.99
/pk 5000, $0.14/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range .25-.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 617823
- Zoro # G006301528
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 0.575 in |
Drill Size | 3/16" |
Details
Item | Blind Rivet |
Head Type | Countersunk |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | .25-.37 in |
System of Measurement | Inch |
Description
3/16" x .25"-.37" Countersunk Blind Rivets/All Aluminum/Max Barrel.575" , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 25 PK (M55000.120.0055)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/2 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53825)
- ZORO SELECT Fully Threaded Rod, 6-32, 6 ft, Stainless Steel, 316, Plain Finish (U55070.013.7200)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade C, Zinc Plated, 7/8 in Ht, 5 PK (U12910.100.0001)
- NEWPORT FASTENERS Drive Pin Rivet, Tamper Proof Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 1000 PK (749161)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 0.45 in L, Stainless Steel Body, 5000 PK (783219)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/4 in Dia., 0.625 in L, Steel Body, 1500 PK (480015)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 0.70 in L, Aluminum Body, 3500 PK (231612)
- NEWPORT FASTENERS Drive Pin Rivet, Universal Head Head, 5/16 in Dia., 9/16 in L, Aluminum Body, 1000 PK (674431)
- NEWPORT FASTENERS Drive Pin Rivet, Liner Head, 3/16 in Dia., 7/32 in L, Aluminum Body, 1000 PK (478352)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 27/64 in L, Stainless Steel Body, 500 PK (U34180.015.0054)
- Newport Fasteners Blind Rivets