Shop All Hollow Wall Anchors
Newport Fasteners
Bantam Plug Conical Plug, 1" L, Nylon, 5000 PK
Mfr # 182438
Zoro # G006370128
product price: $244.99
/pk 5000, $0.05/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 1"
- Thread Size #10 to #12
- Sub-Brand Bantam Plug
- Material Nylon
- Drop-In Anchor Type Drop-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 182438
- Zoro # G006370128
- Country of Origin Unknown
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Thread Size | #10 to #12 |
Details
Item | Conical Plug |
Sub-Brand | Bantam Plug |
Material | Nylon |
Drop-In Anchor Type | Drop-In |
Description
#10-#12x1" Long Bantam Plug-Conical Plastic Anchors/Nylon/Blue/For Use With #10-#12 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 5/8 in OD, 2 PK (ZA0154-AL28)
- NEWPORT FASTENERS M16 x 30mm Dowel Pins DIN 6325 /Alloy Steel/Bright Finish , 25PK (PIN6325DIN16030M6P)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Steel Zinc Plated, 1/4" Hex W (FC4558-832-S-12)
- FOREVERBOLT Split Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, NL-19 Finish, 50 PK (FBLKW12P50)
- NEWPORT FASTENERS Toggle Bolt, 5" L, Steel, 50 PK (666767)
- NEWPORT FASTENERS Toggle Bolt, 6" L, Steel, 25 PK (905745)
- NEWPORT FASTENERS Toggle Bolt, 4" L, Steel, 25 PK (374296)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (797115)
- NEWPORT FASTENERS Bantam Plug Conical Plug, 1-1/2" L, Nylon, 3000 PK (735647)
- NEWPORT FASTENERS Screw Anchor, Steel, 50 PK (469890)
- PRIME-LINE Screw Anchor, 1-1/4" L, Steel, 50 PK (Z 10533)
- Newport Fasteners Hollow Wall Anchors