Shop All Cap Nuts & Acorn Nuts
Newport Fasteners
Acorn Nut, M5-0.80, 18-8 Stainless Steel, 1000 PK
Mfr # 349690
Zoro # G106301244
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M5-0.80
- Material 18-8 Stainless Steel
- Standards DIN 986
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 349690
- Zoro # G106301244
- Country of Origin Unknown
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M5-0.80 |
Details
Item | Acorn Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 986 |
System of Measurement | Metric |
Description
M5-0.8 Nylon Insert Dome Cap Locknuts/18-8 Stainless Steel/DIN 986 , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 0.787 in L, Zinc Alloy (900610-20)
- ZORO SELECT Flat Washer, For Screw Size M48 , Steel Zinc Plated Finish, 2 PK (M38130.480.0001)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length (61006)
- ZORO SELECT Lag Screw, 1/2 in, 8 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.050.0800)
- NEWPORT FASTENERS Acorn Nut, 3/8"-16, Stainless Steel, 0.62 in H, 100 PK (460348-PR-100)
- NEWPORT FASTENERS Low Crown Cap Nut, 3/4"-10, Steel, Black Oxide, 1.12 in H, 100 PK (234106)
- NEWPORT FASTENERS Low Crown Acorn Nut, 1/4"-20, Steel, Black Oxide, 0.338 in H, 2000 PK (111549)
- NEWPORT FASTENERS Low Crown Acorn Nut, 1/2"-13, 18-8 Stainless Steel, 0.572 in H, 100 PK (287903)
- NEWPORT FASTENERS Acorn Nut, #8-32, 18-8 Stainless Steel, 0.34 in H, 4000 PK (104365-BR-4000)
- NEWPORT FASTENERS Low Crown Acorn Nut, 1/4"-20, Steel, Nickel Plated, 0.338 in H, 250 PK (903732-PR-250)
- ZORO SELECT Extra Low Crown Cap Nut, 1/2"-13, Brass, Plain, 9/16 in H, 10 PK (CPB056)
- Newport Fasteners Cap Nuts & Acorn Nuts