Shop All Socket Head Cap Screws
Newport Fasteners
#8-36 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK
Mfr # 891481-100
Zoro # G106347631
product price: $56.99
/pk 100, $0.57/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size #8-36
- Screw Length 3/4 in
- Drive Size 3/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 891481-100
- Zoro # G106347631
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-36 |
Screw Length | 3/4 in |
Drive Size | 3/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3-2012 |
Item | Socket Head Cap Screw |
Tensile Strength | 145,000 psi |
Head Type | Button |
Description
Socket Button Head Cap Screw, 8-36 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #4-40 x 3/8 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121683)
- ZORO SELECT Taper Pin, Standard, Steel, #2/0 x 1, PK50 (U39000.142.0100)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500x1 3/4 L, PK10 (WWG-CLP-220)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 2 in, Zinc Plated Steel Truss Head Torx Drive, 1000 PK (1432KTM)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in Length, 100 PK (323256-100)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Cadmium Yellow Steel, 1-1/4 in Length, 50 PK (609480)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Black Oxide Alloy Steel, 15 mm Length, 100 PK (392237-100)
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (371652-100)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 6-1/2 in Length, 10 PK (549155-10)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/8 in Length, 100 PK (146203-100)
- 80/20 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (3420)
- Newport Fasteners Socket Head Cap Screws