Shop All Socket Head Cap Screws
Newport Fasteners
#8-36 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in Length, 2500 PK
Mfr # 517169-2500
Zoro # G006343955
product price: $879.99
/pk 2500, $0.35/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-36
- Drive Size 9/64 in
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 517169-2500
- Zoro # G006343955
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-36 |
Screw Length | 1-1/4 in |
Drive Size | 9/64 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Partially Threaded |
Fastener Thread Type | Fine Thread |
Tensile Strength | 180,000 psi |
Description
Socket Head Cap Screws,Alloy Steel,Black Oxide,Thread Dia.: #8-36 x1 1/4" Fine Thread, 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Cotter Pin, 1/4"Dx1-1/2" L, 316 SS, PK10 (WWG-250-1500-80)
- J.W. WINCO GN431-36-M10-40 Wing Screw (10N40X19)
- ZORO SELECT Drywall Screw, #7 x 2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.015.0200)
- ZORO SELECT FastMount Wall Anchor Kit, 1-5/8" L, Stainless Steel, 10 lbs Tension Strength (ZA0527-KIT)
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 mm Length, 100 PK (188446-100)
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 100 PK (292692-100)
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/2 in Length, 2500 PK (637833-2500)
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 100 PK (207206-100)
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 11 in Length (179850-1)
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 3/8 in Length, 5000 PK (788878-5000)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 10 PK (M07000.200.0045)
- Newport Fasteners Socket Head Cap Screws