Newport Fasteners

#8-32 x 7/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK


product price: $877.99
/pk 10000, $0.09/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

Pan Head
Phillips Drive
  • System of Measurement Inch
  • Thread Size #8-32
  • Fastener Length 7/16 in
  • Material Steel
  • Finish Zinc Plated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size #8-32
Fastener Length 7/16 in

Details

System of Measurement Inch
Head Type Pan
Drive Phillips
Material Steel
Finish Zinc Plated
Item Machine Screw

Description

8-32 x 7/16" Machine Screws/Phillips/Pan Head/Steel/Zinc , 10000PK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.