Shop All Machine Screws
Newport Fasteners
#8-32 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 537243-100
Zoro # G706324957
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 5/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 537243-100
- Zoro # G706324957
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
8-32 x 5/8" Machine Screws/Slotted/Pan Head/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, A4 Stainless Steel, Not Graded, Plain, 12 mm Ht, 25 PK (M55730.120.0001)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK (M51010.060.0025)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L, Steel (02276-PWR)
- POWERS Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel (7449SD1-PWR)
- NEWPORT FASTENERS #6-32 x 2 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK (884087)
- NEWPORT FASTENERS #4-40 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 2000 PK (680140)
- NEWPORT FASTENERS #10-24 x 1/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (110863-100)
- NEWPORT FASTENERS #12-24 x 4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (223830-PR-100)
- NEWPORT FASTENERS 1/4"-20 x 2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 700 PK (730798-BR-700)
- NEWPORT FASTENERS 1/2"-13 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 350 PK (473649-350)
- ZORO SELECT 5/16"-18 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51213.031.0100)
- Newport Fasteners Machine Screws