Shop All Machine Screws
Newport Fasteners
#8-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK
Mfr # 895011-PR-1000
Zoro # G306338668
product price: $164.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 5/8 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 895011-PR-1000
- Zoro # G306338668
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
8-32 x 5/8" Machine Screws/Phillips/Pan Head/18-8 Stainless Steel , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIV-LOK Groove Pin 1/4 x 1-1/2 Type E ZC (GP-0250-1500-E)
- X1 TOOLS 1/8 x 1 Roll Pin / Spring Pin / Tension Pin 20 Pins by X1 Tools (X1E-CON-PIN-ROL-1100x20)
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length (3491)
- H & H INDUSTRIAL PRODUCTS Thread Repair Kit, Knife Thread Inserts, M8-1.25, Plain Stainless Steel, 10 Inserts (1011-0209)
- NEWPORT FASTENERS #8-32 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (537243-100)
- NEWPORT FASTENERS #10-24 x 5/8 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (349462-100)
- NEWPORT FASTENERS M6-1.00 x 65 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 600 PK (181812-BR-600)
- NEWPORT FASTENERS #8-32 x 5/8 in Slotted Flat Machine Screw, Plain Brass, 100 PK (960083-100)
- NEWPORT FASTENERS M8-1.25 x 20 mm Slotted Pan Machine Screw, Plain Steel (277340-1)
- NEWPORT FASTENERS #10-32 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (982610-BR-1000)
- MIDWEST FASTENER 1/4"-20 x 2 in Slotted Oval Machine Screw, Plain Stainless Steel, 8 PK (63418)
- Newport Fasteners Machine Screws