Shop All Machine Screws
Newport Fasteners
#8-32 x 3/8 in Torx Pan Machine Screw, Black Oxide Steel, 10000 PK
Mfr # 236865
Zoro # G706303068
product price: $1,253.99
/pk 10000, $0.13/ea
Free Shipping & Returns
$1,253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 236865
- Zoro # G706303068
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
8-32 x 3/8" Machine Screws/Six-Lobe /Pan Head/Steel/Black Oxide , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 25 PK (UST176264)
- L.H. DOTTIE Pipe Pin Anchor, 3/8" Dia., Carbon Steel Zinc Plated, 50 PK (PS38)
- KIPP Hex Nut, M30, Steel, Class 10, Zinc Plated, 24 mm Ht (K1145.330)
- ZORO SELECT Pin, Steel, 3mm dia., PK25 (M39070.030.0024)
- NEWPORT FASTENERS #10-32 x 1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 4000 PK (879730)
- NEWPORT FASTENERS M6-1.00 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (970124)
- NEWPORT FASTENERS 1/4"-20 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (628753-100)
- NEWPORT FASTENERS 3/8"-16 x 1-1/2 in Torx Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (504311)
- NEWPORT FASTENERS #10-32 x 2-1/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 1000 PK (639582)
- NEWPORT FASTENERS 1/4"-20 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (375337-100)
- ZORO SELECT #8-32 x 3/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.016.0037)
- Newport Fasteners Machine Screws