Shop All Machine Screws
Newport Fasteners
#8-32 x 3/8 in Torx Flat Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 210607
Zoro # G106299176
product price: $945.99
/pk 10000, $0.09/ea
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 3/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 210607
- Zoro # G106299176
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
8-32 x 3/8" Machine Screws/Six-Lobe /Flat 100 Head/Steel/Zinc , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-2420-025)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (U01062.025.0600)
- ZORO SELECT Spring P, HD Coiled, 5/16x2,12000lb, PK5 (U39150.031.0200)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (53617)
- NEWPORT FASTENERS #10-24 x 3/4 in Phillips Flat Machine Screw, Plain Brass Plated, 100 PK (258569-100)
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (383674-PR-500)
- NEWPORT FASTENERS 1/4"-20 x 1/2 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (470250-BR-1000)
- NEWPORT FASTENERS 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (588010-BR-1000)
- NEWPORT FASTENERS 5/16"-18 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (328628)
- NEWPORT FASTENERS 1/4"-20 x 1 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (592470)
- ZORO SELECT M3-0.50 x 10 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0010)
- Newport Fasteners Machine Screws