Shop All Machine Screws
Newport Fasteners
#8-32 x 3/8 in Combination Phillips/Slotted Truss Machine Screw, Plain 18-8 Stainless Steel
Mfr # 965430
Zoro # G206340686
product price: $1,633.99
/pk 5000, $0.33/ea
Free Shipping & Returns
$1,633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 965430
- Zoro # G206340686
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Combination Phillips/Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
8-32 x 3/8" Machine Screws/Combo/Truss Head/18-8 Stainless Steel , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 60 mm Shoulder Lg, 316 Stainless Steel (STR602M20X60)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1 in L, 1/8 in Sq, 10 PK (WWG-35235)
- L.H. DOTTIE Hex Nut, #8-32, Carbon Steel, Zinc Plated, 0.117 in Ht, 100 PK (HN832)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 5/16 in L, Aluminum Body, 500 PK (AK43ABS201)
- NEWPORT FASTENERS #8-32 x 1/4 in Slotted Round Machine Screw, Plain Brass Plated, 100 PK (376816-100)
- NEWPORT FASTENERS #3-48 x 1/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (435977-100)
- NEWPORT FASTENERS #6-32 x 3/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (440863)
- NEWPORT FASTENERS #10-32 x 2-1/2 in Phillips Flat Machine Screw, Black Oxide Steel, 1500 PK (218586)
- NEWPORT FASTENERS #4-40 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 10000 PK (820925)
- NEWPORT FASTENERS #8-32 x 2-1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 300 PK (822170-PR-300)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Plain Steel, 1000 PK (1424MPP188)
- Newport Fasteners Machine Screws