Shop All Carriage Bolts
Newport Fasteners
8-32 x 3/8" Carriage Bolts/Full Thread/Steel/Zinc , 10000PK
Mfr # 497253
Zoro # G606303458
Free Shipping & Returns
$1,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 3/8 in
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 497253
- Zoro # G606303458
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Fastener Length | 3/8 in |
Details
Material | Steel |
Finish | Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
8-32 x 3/8" Carriage Bolts/Full Thread/Steel/Zinc , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 23/32 in L, Nylon Body, 50 PK (5506PK)
- HHIP MT5 To JT4 Drill Chuck Arbor (3700-0124)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51130.019.0125)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 50 PK (931582)
- NEWPORT FASTENERS 1/4-20 x 4" Carriage Bolts/18-8 Stainless Steel , 300PK (972390)
- NEWPORT FASTENERS 7/16-14 x 2" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 375PK (565319)
- NEWPORT FASTENERS 3/8-16 x 1" Carriage Bolts/18-8 Stainless Steel , 400PK (940006)
- NEWPORT FASTENERS 3/4-10 x 2 1/2" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 95PK (829842)
- NEWPORT FASTENERS 5/16-18 x 1" Ribbed Neck Carriage Bolts/18-8 Stainless Steel , 350PK (152636)
- NEWPORT FASTENERS 5/16-18 x 7" Carriage Bolts/Full Thread/Grade 5/Zinc , 100PK (881198)
- NEWPORT FASTENERS 3/8-16 x 1" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 825PK (847911)
- Newport Fasteners Carriage Bolts