Shop All Machine Screws
Newport Fasteners
#8-32 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 806376-100
Zoro # G606338962
product price: $26.99
/pk 100, $0.27/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 3/4 in
- Head Type Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 806376-100
- Zoro # G606338962
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
8-32 x 3/4" Machine Screws/Slotted/Round Head/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Wood Screw, #9, 2-1/2 in, Plain Steel Torx Drive (103101)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55050.030.0020)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 10, Zinc Yellow, 10 mm Ht, 50 PK (M04122.120.0001)
- GYFORD DÉCOR Complete 1"D x 1"L Stainless Steel Standoff Kit (SOK-SS100-3100)
- NEWPORT FASTENERS 1/4"-20 x 1/2 in Torx Button Machine Screw, Plain 18-8 Stainless Steel, 100 PK (731119-PR-100)
- NEWPORT FASTENERS M6-1.00 x 8 mm Torx Pan Machine Screw, Plain Steel, 2000 PK (660407)
- NEWPORT FASTENERS #6-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 2500 PK (799618-2500)
- NEWPORT FASTENERS M6-1.00 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (970124)
- NEWPORT FASTENERS M4-0.70 x 8 mm Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (639872)
- NEWPORT FASTENERS 5/16"-18 x 1-1/4 in Phillips Flat Machine Screw, Plain 316 Stainless Steel, 100 PK (558578-PR-100)
- ZORO SELECT #10-24 x 1/4 in Combination Phillips/Slotted Pan Machine Screw, Zinc Plated Steel, 9000 PK (1004MCP)
- Newport Fasteners Machine Screws