Shop All Machine Screws
Newport Fasteners
#8-32 x 1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 5000 PK
Mfr # 360047
Zoro # G506311676
product price: $1,304.99
/pk 5000, $0.26/ea
Free Shipping & Returns
$1,304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1/4 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 360047
- Zoro # G506311676
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
8-32 x 1/4" Machine Screws/Phillips/Truss Head/18-8 Stainless Steel , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, 3/8"-16 (3532-3/8K)
- MIDWEST FASTENER Coupling Nut, M8-1.25, Steel, Zinc Plated, 24 mm Lg, 12 PK (78524)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 2, Black Oxide, 55/64 in Ht, 5 PK (U08100.100.0001)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 10 in L, 5 PK (U04100.050.1000)
- NEWPORT FASTENERS #6-32 x 3/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (914542)
- NEWPORT FASTENERS #4-40 x 3/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK (130582)
- NEWPORT FASTENERS #8-32 x 1/2 in Phillips Binding Machine Screw, Zinc Plated Steel, 8000 PK (524608)
- NEWPORT FASTENERS M6-1.00 x 45 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (467277)
- NEWPORT FASTENERS #10-24 x 1/2 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 4000 PK (423989-BR-4000)
- NEWPORT FASTENERS #10-24 x 1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (710229-100)
- ZORO SELECT #10-24 x 4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0400)
- Newport Fasteners Machine Screws