Shop All Machine Screws
Newport Fasteners
#8-32 x 1/2 in Phillips Flat Machine Screw, Plain 316 Stainless Steel, 5000 PK
Mfr # 179750-BR-5000
Zoro # G606297252
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Material 316 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 179750-BR-5000
- Zoro # G606297252
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 316 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
8-32 x 1/2" Machine Screws/Phillips/Flat Head/316 Stainless Steel , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 25 PK (M04104.140.0070)
- ZORO SELECT Square Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 23/32 in Lg, 1/4 in Ht, 25 PK (2008-1)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39798.037.0112)
- DEWALT Screw-Bolt+ Concrete Screw, 6 in L, Steel Galvanized, 20 PK (PFM1461800)
- NEWPORT FASTENERS #10-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (328624-PR-500)
- NEWPORT FASTENERS #6-32 x 5/16 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (484358-BR-5000)
- NEWPORT FASTENERS 5/16"-18 x 1-1/4 in Torx Button Machine Screw, Plain 18-8 Stainless Steel, 600 PK (677066-BR-600)
- NEWPORT FASTENERS 3/8"-16 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 350 PK (984172-350)
- NEWPORT FASTENERS M4-0.70 x 14 mm Torx Pan Machine Screw, Black Oxide Steel, 2000 PK (196244)
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (498972-100)
- NEWPORT FASTENERS M5-0.80 x 10 mm Phillips Truss Machine Screw, Zinc Plated Steel, 5000 PK (139317)
- Newport Fasteners Machine Screws