Shop All Machine Screws
Newport Fasteners
#8-32 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 652524-100
Zoro # G606331130
product price: $44.99
/pk 100, $0.45/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 652524-100
- Zoro # G606331130
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
8-32 x 1" Machine Screws/Slotted/Flat Head/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, White Steel Pan Head Phillips Drive, 40 PK (35963)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 30 mm Shaft Dia, 25 PK (DSH-30ST PA)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 10 PK (U04210.062.0400)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0350)
- NEWPORT FASTENERS 1/4"-20 x 2-1/2 in Phillips Truss Machine Screw, Plain 316 Stainless Steel, 100 PK (142435-PR-100)
- NEWPORT FASTENERS #8-32 x 3/8 in Torx Pan Machine Screw, Black Oxide Steel, 10000 PK (236865)
- NEWPORT FASTENERS #8-32 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 300 PK (345054)
- NEWPORT FASTENERS 3/8"-16 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (690575-100)
- NEWPORT FASTENERS #10-24 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 6000 PK (618180-6000)
- NEWPORT FASTENERS M4-0.70 x 6 mm Phillips Machine Screw, 18-8 Stainless Steel, 1500 PK (823823)
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 20 PK (67905)
- Newport Fasteners Machine Screws