Shop All Machine Screws
Newport Fasteners
#8-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 4000 PK
Mfr # 787944-BR-4000
Zoro # G006337671
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 787944-BR-4000
- Zoro # G006337671
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
8-32 x 1" Machine Screws/Phillips/Pan Head/18-8 Stainless Steel , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 0.394 in L, Zinc Alloy (901032-11)
- MIDWEST FASTENER 3/8"-16 x 4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01104)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade C, Yellow Zinc, 47/64 in Ht, 10 PK (U12920.062.0001)
- TITAN INDUSTRIAL SUPPLY Grade 5, Hex Head Cap Screw, 3 in L (T14203Z5)
- NEWPORT FASTENERS #10-32 x 1/4 in Phillips Machine Screw, Zinc Plated Steel, 9000 PK (893016)
- NEWPORT FASTENERS #12-24 x 2-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 200 PK (956542-PR-200)
- NEWPORT FASTENERS #6-32 x 2 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK (884087)
- NEWPORT FASTENERS #10-24 x 5/8 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (349462-100)
- NEWPORT FASTENERS 5/8"-11 x 3-1/2 in Slotted Flat Machine Screw, Plain Steel, 180 PK (320643-180)
- NEWPORT FASTENERS 1/4"-20 x 1 in Phillips Hex Machine Screw, Zinc Plated Steel, 2000 PK (654283)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 50MM A2-70 Stainless Steel 10PK (9121236)
- Newport Fasteners Machine Screws