Newport Fasteners

#8-32 x 1-5/8 in Phillips Pan Machine Screw, Black Oxide Steel, 2500 PK


product price: $479.99
/pk 2500, $0.19/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Pan Head
Phillips Drive
  • System of Measurement Inch
  • Thread Size #8-32
  • Material Steel
  • Finish Black Oxide
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size #8-32
Fastener Length 1-5/8 in

Details

System of Measurement Inch
Head Type Pan
Drive Phillips
Material Steel
Finish Black Oxide
Item Machine Screw

Description

8-32 x 1 5/8" Machine Screws/Phillips/Pan Head/Steel/Black Oxide , 2500PK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.