Shop All Machine Screws
Newport Fasteners
#8-32 x 1-3/8 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 4000 PK
Mfr # 635465
Zoro # G306331461
product price: $539.99
/pk 4000, $0.13/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Thread Size #8-32
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 635465
- Zoro # G306331461
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1-3/8 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
8-32 x 1 3/8" Machine Screws/Combo/Truss Head/Steel/Zinc , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/2"-20 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 3 PK (933285)
- ZORO SELECT Sheet Metal Screw, M6.3 x 20 mm, Black Phosphate Steel Hex Head External Hex Drive, 50 PK (5950PK)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Chrome Steel Oval Head Slotted Drive, 20 PK (61716)
- KEYSERT Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, Carbon Steel (75085)
- NEWPORT FASTENERS #8-32 x 3/8 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 10000 PK (565591)
- NEWPORT FASTENERS 1/4"-20 x 5/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (887936-PR-500)
- NEWPORT FASTENERS 1/4"-20 x 2-1/2 in Phillips Truss Machine Screw, Plain 316 Stainless Steel, 100 PK (142435-PR-100)
- NEWPORT FASTENERS 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Plain Brass Plated, 100 PK (777907-100)
- NEWPORT FASTENERS 1/4"-20 x 7/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (986041-100)
- NEWPORT FASTENERS #8-32 x 2-1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 300 PK (822170-PR-300)
- ZORO SELECT #10-32 x 1/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZY25)
- Newport Fasteners Machine Screws