Shop All Machine Screws
Newport Fasteners
#8-32 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 305318-100
Zoro # G506306719
product price: $42.99
/pk 100, $0.43/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Thread Size #8-32
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 305318-100
- Zoro # G506306719
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
8-32 x 1 1/4" Machine Screws/Combo/Truss Head/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Peek, 1 in L, 10 PK (PK1420-11HH-01)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M14-1.50 Thrd Sz, 18-8 Stainless Steel, 6 PK (R3745-14)
- ZORO SELECT Barrel Bolt, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY85)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 25 PK (M04100.140.0070)
- NEWPORT FASTENERS #8-32 x 1-3/8 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 4000 PK (635465)
- NEWPORT FASTENERS #8-32 x 3/8 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 10000 PK (565591)
- NEWPORT FASTENERS #10-24 x 7/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 2000 PK (399659-BR-2000)
- NEWPORT FASTENERS #4-40 x 1/2 in Torx Button Machine Screw, Plain 18-8 Stainless Steel, 500 PK (248390-PR-500)
- NEWPORT FASTENERS 5/16"-18 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 1250 PK (885743)
- NEWPORT FASTENERS 3/8"-16 x 6 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (944408)
- ZORO SELECT M4-0.70 x 30 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0030)
- Newport Fasteners Machine Screws