Shop All Socket Head Cap Screws
Newport Fasteners
#8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK
Mfr # 296530-100
Zoro # G106336277
product price: $179.99
/pk 100, $1.80/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
- System of Measurement Inch
- Thread Size #8-32
- Screw Length 3/4 in
- Drive Type Tamper-Resistant Hex
- Drive Size 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 296530-100
- Zoro # G106336277
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 3/4 in |
Drive Size | 3/32 in |
Details
System of Measurement | Inch |
Drive Type | Tamper-Resistant Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3-2012 |
Item | Socket Head Cap Screw |
Head Type | Button |
Tensile Strength | 145,000 psi |
Description
Socket Button Head Cap Screw with Center Pin, 8-32x3/4", Alloy Steel,Hex Socket + Center Pin,100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8x2-1/4 S.S.GROOVED CLEVIS (WWG-CLPGSRR-064)
- HERITAGE Cotter Pin, 3/8"x2-1/2", CSZn (CPY-375-2500)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (U04160.050.0200)
- ZORO SELECT Spring Pin, Slot, 3/8x3/16 L, PK100 (5BY36)
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 130 mm Length, 25 PK (381248-25)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Cadmium Yellow Steel, 1-1/4 in Length, 50 PK (609480)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in Length, 50 PK (337254-50)
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (755386-100)
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 100 PK (207206-100)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 100 PK (706404-100)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (LHSIA0310075USA-100BX)
- Newport Fasteners Socket Head Cap Screws