Shop All Socket Head Cap Screws
Newport Fasteners
#8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 7/8 in Length, 100 PK
Mfr # 926534-100
Zoro # G306349633
product price: $44.99
/pk 100, $0.45/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size #8-32
- Screw Length 7/8 in
- Drive Size 3/32 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 926534-100
- Zoro # G306349633
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 7/8 in |
Drive Size | 3/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Standards | ASME B18.3-2012 |
Item | Socket Head Cap Screw |
Tensile Strength | 145,000 psi |
Head Type | Button |
Description
Socket Button Head Cap Screw, 8-32 x 7/8", Stainless Steel 18-8, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (N01000.025.0075)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0200)
- MALCO Sheet Metal Screw, #7 x 1/2 in, 1000 PK (HW7X1/2ZT)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 3 in Shoulder Lg, Alloy Steel (U07111.075.0300)
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 5 mm Length, 2500 PK (895069-2500)
- NEWPORT FASTENERS 1/2"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in Length, 50 PK (924647-50)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 100 PK (138452-100)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 5/8 in Length, 2500 PK (629108-2500)
- NEWPORT FASTENERS #3-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/8 in Length, 100 PK (105536-100)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in Length, 200 PK (224892-200)
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 mm Length, 100 PK (902140-100)
- Newport Fasteners Socket Head Cap Screws