Shop All Socket Head Cap Screws
Newport Fasteners
#8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in Length, 100 PK
Mfr # 986389-100
Zoro # G606349227
product price: $243.99
/pk 100, $2.44/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
- System of Measurement Inch
- Thread Size #8-32
- Screw Length 1/4 in
- Drive Type Tamper-Resistant Hex
- Drive Size 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 986389-100
- Zoro # G606349227
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 1/4 in |
Drive Size | 3/32 in |
Details
System of Measurement | Inch |
Drive Type | Tamper-Resistant Hex |
Material | 18-8 Stainless Steel |
Standards | ASME B18.3-2012 |
Item | Socket Head Cap Screw |
Head Type | Button |
Tensile Strength | 145,000 psi |
Description
Socket Button Head Cap Screw with Center Pin, 8-32x1/4", Stainless Steel 18-8, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , 316 Stainless Steel Plain Finish, 25 PK (Z0450-316)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Bronze Steel Pan Head Phillips Drive, 25 PK (35957)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/2 in L, 25 PK (FB3HEXB3816112P25)
- MIDWEST FASTENER Wing Nut, M10-1.50, Stainless Steel, 25 PK (55148)
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, 18-8 Stainless Steel, 50 mm Length, 100 PK (849937-100)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 6 in Length, 75 PK (669592-75)
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (372146-100)
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, 18-8 Stainless Steel, 50 mm Length, 300 PK (111128-300)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 100 PK (899291-100)
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 6 mm Length, 2500 PK (102055-2500)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 5 PK (SC22160400-14-005P2)
- Newport Fasteners Socket Head Cap Screws