Shop All Socket Head Cap Screws
Newport Fasteners
7/8"-9 Socket Head Cap Screw, Black Oxide Alloy Steel, 9 in Length, 15 PK
Mfr # 195548-15
Zoro # G606328918
product price: $900.99
/pk 15, $60.07/ea
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 7/8"-9
- Screw Length 9 in
- Drive Size 3/4 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 195548-15
- Zoro # G606328918
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Screw Length | 9 in |
Drive Size | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Thread Type | Coarse Thread |
Thread Style | Partially Threaded |
Tensile Strength | 170,000 psi |
Description
Socket Head Cap Screws,Alloy Steel,Black Oxide,Thread Dia.: 7/8"-9 x9" Coarse Thread, 15PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Common Nail, 7/8 in L, Steel, Zinc Plated Finish, 6 PK (122534)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1-1/2, PK100 (U07840.025.0150)
- TAMPER-PRUF SCREWS #10-32 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480900)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 25 PK (LWHIS0750USA-025BX)
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 5000 PK (421684-5000)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-3/4 in Length, 1000 PK (912928-1000)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 800 PK (361273-800)
- NEWPORT FASTENERS 1-1/2"-6 Socket Head Cap Screw, 18-8 Stainless Steel, 5 in Length, 5 PK (506171-5)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Zinc Plated Alloy Steel, 25 mm Length, 100 PK (550494-100)
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 mm Length, 100 PK (353731-100)
- Newport Fasteners Socket Head Cap Screws