Shop All Square Nuts
Newport Fasteners
7/8-9 Regular Square Nuts/Grade 2/Zinc , 175PK
Mfr # NB237044B-175
Zoro # G306368269
product price: $391.99
/pk 175, $2.24/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 7/8"-9
- Nut Style Square Nut - Regular
- Basic Material Steel
- Material Grade Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB237044B-175
- Zoro # G306368269
- Country of Origin Unknown
- Category Square Nuts
Dimensions
Dia./Thread Size | 7/8"-9 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Steel |
Material Grade | Grade 2 |
Fastener Finish | Zinc |
Description
7/8-9 Regular Square Nuts/Grade 2/Zinc , 175PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 50 PK (M07000.060.0100)
- ZORO SELECT Sealing Washer, Fits Bolt Size M6 Copper, Plain Finish, 100 PK (M50301.060.0010)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 5 PK (U04104.050.1000)
- ZORO SELECT Woodruff Key, 7/32 x 1-1/8 in Key Size, 17 SAE Number, 0.469 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-017)
- NEWPORT FASTENERS 1 1/4"-7 Square Nuts Grade 2 Steel/Plain , 60PK (646204-BR-60)
- NEWPORT FASTENERS 3/4-10 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 250PK (NB238042B-250)
- NEWPORT FASTENERS 10-24 Square Machine Screw Nuts/18-8 Stainless Steel , 2500PK (214740)
- NEWPORT FASTENERS 7/8-9 Regular Square Nuts/Steel/Hot Dip Galvanized , 50PK (620018)
- NEWPORT FASTENERS 10-32 Heavy Hex Nuts/Steel/Zinc , 100PK (NB298240P-100)
- NEWPORT FASTENERS 1/4"-20 Square Nuts Grade 2 Steel/Plain , 5000PK (522451-BR-5000)
- ZORO SELECT #8-32 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.016.0001)
- Newport Fasteners Square Nuts