Shop All Hex Head Cap Screws
Newport Fasteners
7/8"-9 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3 in L, 15 PK
Mfr # 252045-15
Zoro # G206292121
product price: $218.99
/pk 15, $14.60/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 3 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 252045-15
- Zoro # G206292121
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
7/8-9x3 Hex Head Cap Screws, Stainless Steel 18-8, Plain,Coarse Thread UNC, 3 Inch,7/8 Inch, 15PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 3/32Dx1-3/4" L, PK1000 (2UHN4)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 100 PK (08993)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 100 mm Length, 25 PK (M51050.100.0100)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M3 Spring Steel, Zinc Plated Finish, 100 PK (M37302.030.0001)
- NEWPORT FASTENERS #6-32 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 9000 PK (540457)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 1-3/4 in L, 200 PK (168711-200)
- NEWPORT FASTENERS 1-1/4"-7 Hex Head Cap Screw, 316 Stainless Steel, 8 in L, 6 PK (323487-6)
- NEWPORT FASTENERS Grade 5, 7/16"-14 Hex Head Cap Screw, Plain Steel, 2-3/4 in L, 300 PK (896407-300)
- NEWPORT FASTENERS Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 120 PK (225512-120)
- NEWPORT FASTENERS Class 10.9, M18-2.50 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 25 PK (952176-25)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 5/8 in L, 100 PK (3110CH188)
- Newport Fasteners Hex Head Cap Screws